missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Alexa Fluor™ 594 Alkyne (Alexa Fluor™ 594 Carboxamido-(5-(and 6-)Propargyl), Bis(Triethylammonium Salt)), mixed isomers
Alexa Fluor™ 594 Alkyne (Alexa Fluor™ 594 Carboxamido-(5-(and 6-)Propargyl), Bis(Triethylammonium Salt)), mixed isomers
Brand: Molecular Probes™ A10275
2532.00 DKK valid until 2025-06-30
Use promo code "24108" to get your promotional price.
This item is not returnable.
View return policy
Description
The red-fluorescent Alexa Fluor™ 594 alkyne can be reacted with azides via a copper-catalyzed click reaction. Click chemistry describes a class of chemical reactions that use bio-orthogonal or biologically unique moities to label and detect a molecule of interest using a two-step procedure. The two-step reaction procedure involves a copper-catalyzed triazole formation of an azide and an alkyne. Click reactions have several characteristics: the reaction between the detection moieties is efficient; no extreme temperatures or solvents are required; the reaction product is stable; the components of the reaction are bioinert; and perhaps most importantly, no side reactions occur – the label and detection tags react selectively and specifically with one another. Unlike traditional chemical reactions utilizing succinimidyl esters or maleimides that target amines and sulfhydryls – functional groups that are not unique – click chemistry-labeled molecules can be applied to complex biological samples and be detected with unprecedented sensitivity due to extremely low background.
Specifications
Solid | |
Alkyne | |
DMSO (Dimethylsulfoxide) | |
Azide | |
Alkyne | |
Alkyne | |
Alexa Fluor | |
Alexa Fluor™, Molecular Probes™ |
0.5 mg | |
962.63 Da | |
Store at ≤-20°C, desiccate and protect from light. | |
Fluorescence | |
Room Temperature | |
Alexa Fluor™ 594 | |
Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction