missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Round Container
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
35 mL
25 L
30 L
50 L
145 L
200 L
Description
- L-LDPE (linear LDPE), transparent
- Rupture-proof
Specifications
Specifications
Capacity (Metric) | 50 L |
Color | Transparent |
Diameter (Metric) Inner | 410 mm |
Material | LDPE |
Thickness (Metric) | 5 mm |
Shape | Round |
Height (Metric) | 480 mm |
Product Type | Storage Container |
Closure Liner | LDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction