missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men-T-Shirt 7459-Black 100% Cotton
Black classical T-shirt form of combed cotton, and Single Jersey with neck tape and elastic cuffs on neck
Brand: Uvex™ 8816617
94.80 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Black
- Material: 100% combed cotton, 145 g/m² Single Jersey Classical T-shirt form of combed cotton and Single Jersey.
- Neck tape
- Elastic cuffs on neck
- Color-stable and easy care
- Size: XS - 6XL
- Care instructions: 60°C washable, chlorinate impossible, ironing: II-points, tumble dryer impossible

Specifications
6X-Large | |
Cotton | |
Hooded | |
Long Sleeve | |
Multiple Use General Purpose Shirts |
Men's | |
Black | |
Taped | |
Reusable | |
140 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction