missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Rubiflex ESD NB35A Chemical Protection Gloves
Lightweight, anti-static stockinette NBR chemical protection gloves are ideal for applications when high electrostatic discharge properties are required, in addition to protection from grease, mineral oils, and various chemicals.
Brand: uvex 6095411
This item is not returnable.
View return policy
Description
- Anti-static stockinette chemical protection gloves
- Fully coated with special conductive, 0.40 mm NBR coating
- Cotton interlock/carbon supporting material increases comfort
- Ergonomic fit is extremely flexible for tactile sensitivity
- Meets the current standard DIN EN 16350:2014
- Contact resistance less than 108 ohms
- Enhanced grip in damp or wet areas
- Resistant to grease, mineral oils, and various chemicals
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Ideal for use in potentially explosive atmospheres and ESD environments

Specifications
DIN EN 16350:2014 | |
Nitrile | |
Reusable | |
Ambidextrous | |
Yes | |
Powder Free | |
11 | |
2111X | |
JKLOPT | |
Unisex | |
Cotton, Carbon | |
35 cm |
Laboratory | |
Black | |
Smooth | |
Not tested | |
NBR | |
ESD Gloves | |
Non-sterile | |
Type A | |
Automotive, Chemical Handling, Electrostatic Discharge, Plastic Processing, and Refineries | |
Gauntlet | |
Rubiflex ESD NB35A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction